03BCP1500EXLAB
        
            Description
            
            03BCP1500EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 15"
    
Part # 03BCP1500EXLAB
BDI # 24715508
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                292
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                31.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                558.8
                        
        
01BCP600MEXLAB
        
            Description
            
            01BCP600MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
    
Part # 01BCP600MEXLAB
BDI # 24714605
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                35.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                597
                        
        
01BCP600MGRLAB
        
            Description
            
            01BCP600MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
    
Part # 01BCP600MGRLAB
BDI # 24714607
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                35.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                597
                        
        
03EBCP2200EXLAB
        
            Description
            
            03EBCP2200EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 22"
    
Part # 03EBCP2200EXLAB
BDI # 24715808
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                310
                        
        
                            Other Features:
                            
                                Single Row | Enhanced Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                37
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                622.3
                        
        
03EBCP2200GRLAB
        
            Description
            
            03EBCP2200GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 22"
    
Part # 03EBCP2200GRLAB
BDI # 24715810
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                310
                        
        
                            Other Features:
                            
                                Single Row | Enhanced Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                37
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                622.3