Page 1 of 8

Next

Compare
RAK2 15/16

COMPARE

RAK2 15/16

Description
RAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # RAK2 15/16

BDI # 1371387

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.075
Other Features: Single Row | Low Base
Global Part Number GPN: 520403
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 408.32 / each QTY
RAO2 11/16

COMPARE

RAO2 11/16

Description
RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE

TIMKEN

Part # RAO2 11/16

BDI # 1425584

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520366
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 811.57 / each QTY
E-P2B-TRB-3 7/16

COMPARE

E-P2B-TRB-3 7/16

Description
E-P2B-TRB-3 7/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-3 7/16

BDI # 1355697

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row
Global Part Number GPN: 603126
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 890.57 / each QTY
RSAO2 7/16

COMPARE

RSAO2 7/16

Description
RSAO2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RSAO2 7/16

BDI # 1371772

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520272
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 650.12 / each QTY
E-P4B-TRB-3 15/16

COMPARE

E-P4B-TRB-3 15/16

Description
E-P4B-TRB-3 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-3 15/16

BDI # 1355723

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row
Global Part Number GPN: 603138
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,237.67 / each QTY