Page 1 of 436

Next

Compare
P4B515-USAF-208TT

COMPARE

P4B515-USAF-208TT

Description
P4B515-USAF-208TT; 041863 PILLOW BLK BRG

DODGE

Part # 041863

BDI # 243711

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 132.156
Other Features: Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN: 520968
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
UELP215-215D1

COMPARE

UELP215-215D1

Description
UELP215-215D1 PILLOW BLOCK BEARING

NTN

Part # UELP215-215D1

BDI # 1235473

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92
Other Features: Single Row | Light Duty
Global Part Number GPN: 514400
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP215-47

COMPARE

UCP215-47

Description
UCP215-47 PILLOW BLK BRG UNIT ; 2-15/16" BORE CAST IRON HSG

TIMKEN

Part # UCP215-47

BDI # 21959955

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : In stock
Loading Price
QTY
NP2.15/16

COMPARE

NP2.15/16

Description
NP2.15/16 PILLOW BLOCK MOUNTED UNIT ; 2-15/16" ID 82.6MM 275MM OAL X 164MM OAH

RHP BEARING

Part # NP2.15/16

BDI # 1192113

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.775
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : In stock
Loading Price
QTY
P2B-IP-212R

COMPARE

P2B-IP-212R

Description
P2B-IP-212R PILLOW BLOCK BEARING

DODGE

Part # 069418

BDI # 246494

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Global Part Number GPN: 522160
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY