UCP312D1
        
            Description
            
            UCP312D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 60MM BORE CI MATERIAL HD
    
Part # UCP312D1
BDI # 1195279
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                71
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                85
                        
        
UCP312-207D1
        
            Description
            
            UCP312-207D1 ; PILLOW BLOCK MOUNTED UNIT
    
Part # UCP312-207D1
BDI # 18209327
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                71
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                84.938
                        
        
UCP312-206D1
        
            Description
            
            UCP312-206D1 ; PILLOW BLOCK MOUNTED UNIT
    
Part # UCP312-206D1
BDI # 18209326
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                71
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                84.938
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                71
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty | 1 Open and 1 Closed End Cover
                        
        
                            Global Part Number GPN:
                            
                                514811
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
CM-UCP312-207D1
        
            Description
            
            CM-UCP312-207D1 COMPLETE BEARING UNIT
    
Part # CM-UCP312-207D1
BDI # 17146883
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                71
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty | 1 Open and 1 Closed End Cover
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                84.938
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter