Page 1 of 9

Next

Compare
CM-UCP312-207D1

COMPARE

CM-UCP312-207D1

Description
CM-UCP312-207D1 COMPLETE BEARING UNIT

NTN

Part # CM-UCP312-207D1

BDI # 17146883

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty | 1 Open and 1 Closed End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.938

Price Inventory : Available to order
Loading Price
QTY
UCP312-204D1

COMPARE

UCP312-204D1

Description
UCP312-204D1 PILLOW BLOCK BEARING

NTN

Part # UCP312-204D1

BDI # 1234218

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514543
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MSCHB-32

COMPARE

MSCHB-32

Description
MSCHB-32 CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 709338

BDI # 355138

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCP312-207D1

COMPARE

UCP312-207D1

Description
UCP312-207D1 PILLOW BLOCK BEARING

NTN

Part # UCP312-207D1

BDI # 1234219

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514542
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP312

COMPARE

UCP312

Description
UCP312 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP312

BDI # 21959729

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY