Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | High Base
Global Part Number GPN:
7174
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row
Global Part Number GPN:
6208
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
165.1
Base to Center Height - Millimeter:
117.475
Rolling Element:
Ball Bearing
UCPX-3.7/16
Description
UCPX-3.7/16 PILLOW BLOCK BEARING ; 2 BOLT 3.438IN BORE BALL
Part # UCPX-3.7/16
BDI # 17150806
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
F/B-CC-203-DL
Description
F/B-CC-203-DL PILLOW BLK BALL BRG ; 2-3/16" BORE CONCENTRIC BALL CI HOUSING
Part # 134196
BDI # 261597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
348.488
Other Features:
Double Single Row Ball Bearing | Fan and Blower
Housing Style:
4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
88.9