Page 1 of 64

Next

Compare
UCP315-48

COMPARE

UCP315-48

Description
UCP315-48 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP315-48

BDI # 21960809

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 100.025

Price Inventory : Available to order
Loading Price
QTY
UELP315-215D1

COMPARE

UELP315-215D1

Description
UELP315-215D1 PILLOW BLOCK BEARING

NTN

Part # UELP315-215D1

BDI # 17151253

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 100
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 100.025

Price Inventory : Available to order
Loading Price
QTY
QVPN19V303SM

COMPARE

QVPN19V303SM

Description
QVPN19V303SM PILLOW BLOCK SPH RLR BRG

TIMKEN

Part # QVPN19V303SM

BDI # 20397574

Features

Inch - Metric: Inch
Other Features: Double Row | Single Nut
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.2
Housing Material: Cast Steel

Mounting Method: V Lock
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 100.025
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
UCP315-215D1

COMPARE

UCP315-215D1

Description
UCP315-215D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP315-215D1

BDI # 17761588

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 100.025

Price Inventory : Available to order
Loading Price
QTY
UCP315-300D1

COMPARE

UCP315-300D1

Description
UCP315-300D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP315-300D1

BDI # 17761589

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 100.025

Price Inventory : Available to order
Loading Price
QTY