P4B-S2-315RE

COMPARE

P4B-S2-315RE

Description
P4B-S2-315RE PILLOW BLOCK RLR BEARING

DODGE

Part # 070391

BDI # 247151

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521052
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
RSAO3 3/16

COMPARE

RSAO3 3/16

Description
RSAO3 3/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 3-3/16" BORE 4-9/16"

TIMKEN

Part # RSAO3 3/16

BDI # 1371774

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 106.375
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520270
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P4B-E-407R

COMPARE

P4B-E-407R

Description
P4B-E-407R; 023692 PILLOW BLK ROLLER BRG ; TYPE E-EXTRA

DODGE

Part # 023692

BDI # 241107

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Double Collar
Global Part Number GPN: 521208
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY