2K1471Z
Description
2K1471Z PILLOW BLOCK SLEEVE BEARING ; 4-7/16" SHAFT DIA
Part # 2025352
BDI # 582493
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
104.8
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.912
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516479
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PLB22464H
Description
PLB22464H PILLOW BLOCK ROLLER BEARING ; 4" SHAFT DIA
Part # 2023907
BDI # 573582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
247456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22459H
Description
PB22459H PILLOW BLOCK ROLLER BEARING ; 3-11/16" SHAFT DIA
Part # 2004065
BDI # 573306
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517654
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEB22563FH
Description
PEB22563FH PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 2004403
BDI # 580705
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Double Row | Double Collar
Global Part Number GPN:
247436
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4