FSAF 22218
Description
FSAF 22218 PILLOW BLK BRG ; 90MM BORE 101.6MM BASE-CTR HGT 4 HOLE
Part # FSAF 22218
BDI # 1266127
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
149.225
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
101.6