MP5407YF
Description
MP5407YF PILLOW BLOCK ROLLER BEARING ; 4-BOLT 4.438" BORE SPHERICAL BEARING CI
Part # 7564349
BDI # 18145164
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar | Redesigned Shaft Size
Global Part Number GPN:
502618
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
02BCP315EXAT
Description
COP.02BCP315EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 3-15/16"
Part # COP.02BCP315EXAT
BDI # 17116569
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143
02BCP315GRAT
Description
COP.02BCP315GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 3-15/16"
Part # COP.02BCP315GRAT
BDI # 17116570
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143
ZP5407YF
Description
ZP5407YF PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 5-3/4" BASE-CTR HGT 4-HOLE
Part # 7553250
BDI # 18149055
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar | Redesigned Shaft Size
Global Part Number GPN:
501880
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4