P4B-DI-615R;023373
Description
P4B-DI-615R; 023373 PILLOW BLK RLR BRG ; DOUBLEINTERLOCK
Part # 023373
BDI # 22267659
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
266.7
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
219.075
P4B-DI-615RE;023420
Description
P4B-DI-615RE; 023420 PILLOW BLK RLR BRG ; DOUBLEINTERLOCK
Part # 023420
BDI # 22267643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
266.7
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
219.075
TAA31SN44K200SO
Description
TAA31SN44K200SO PILLOW BLK SPH RLR BRG
Part # TAA31SN44K200SO
BDI # 22085890
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
235
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
220