UCP305

COMPARE

UCP305

Description
UCP305 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP305

BDI # 21958174

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 45

Price Inventory : Available to order
Loading Price
QTY