01BCP320MEXLAB
        
            Description
            
            01BCP320MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 320MM POR
    
Part # 01BCP320MEXLAB
BDI # 24714557
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                24.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                368
                        
        
01BCP320MGRLAB
        
            Description
            
            01BCP320MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 320MM POR
    
Part # 01BCP320MGRLAB
BDI # 24714559
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                24.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                368
                        
        
03EBCP280MEXAT
        
            Description
            
            COP.03EBCP280MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 280MM
    
Part # 03EBCP280MEXAT
BDI # 24715816
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                244
                        
        
                            Other Features:
                            
                                Single Row | Enhanced Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                19.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                368
                        
        
03EBCP280MGRAT
        
            Description
            
            COP.03EBCP280MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 280MM
    
Part # 03EBCP280MGRAT
BDI # 24715818
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                244
                        
        
                            Other Features:
                            
                                Single Row | Enhanced Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                19.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                368