P2B-EXL-108L-HT;140633
Description
P2B-EXL-108L-HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)
Part # 140633
BDI # 27302686
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.852
Other Features:
Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
P2B-EXL-111L-HT;144382
Description
P2B-EXL-111L-HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)
Part # 144382
BDI # 27292298
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.852
Other Features:
Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
P2B-DL-112 LL
Description
P2B-DL-112 LL PILLOW BLOCK BALL BEARING ; 1.75" BORE 2 BOLT CAST IRON
Part # P2B-DL-112 LL
BDI # 23709476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Normal Duty | Wide Inner Ring
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
P2B-DLMAH-107 MOD;138669
Description
P2B-DLMAH-107 MOD ; 138669 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B-DLMAH-107 MOD ; 138669
BDI # 24764699
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Air Handling
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
P2B-SCMAH-107 MOD;056533
Description
P2B-SCMAH-107 MOD ; 056533 PILW BLK BRG ; SETSCREW BALL BEARING
Part # P2B-SCMAH-107 MOD ; 056533
BDI # 27314226
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Air Handling
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102