SEHB-208C
        
            Description
            
            SEHB-208C MOUNTED HANGER BEARING ; NON-RETURNABLE 40MM BORE
    
Part # 710325
BDI # 355255
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.2
                        
        
                            Other Features:
                            
                                Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                95.3
                        
        
                            Base to Center Height - Millimeter:
                            
                                73
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.2
                        
        
                            Other Features:
                            
                                Single Row | Wide Inner Ring | With Slinger
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                96
                        
        
                            Base to Center Height - Millimeter:
                            
                                73
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
SEHB-208
        
            Description
            
            SEHB-208 MOUNTED HANGER BEARING ; NON-RETURNABLE 40MM BORE
    
Part # 709982
BDI # 355254
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.2
                        
        
                            Other Features:
                            
                                Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                95.3
                        
        
                            Base to Center Height - Millimeter:
                            
                                73
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                57
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                524794
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                8.2
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                50.2
                        
        
                            Other Features:
                            
                                Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Nickel Coated Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                96
                        
        
                            Base to Center Height - Millimeter:
                            
                                73
                        
        
                            Rolling Element:
                            
                                Ball Bearing