Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73.025
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
96.037
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
SEHB-23C
Description
SEHB-23C MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE
Part # 703387
BDI # 355050
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
SCHB-23
Description
SCHB-23 MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE
Part # 700356
BDI # 355014
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
75
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
522112
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2