NA8AH7-50M-LK
        
            Description
            
            NA8AH7-50M-LK HANGER BEARING ; 90MM OD
    
Part # NA8AH7-50M-LK
BDI # 22529618
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.642
                        
        
                            Other Features:
                            
                                Poly-Round Bearing | With Double Lock Locking Sleeve
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Machined Stainless Steel
                        
        
                            Mounting Method:
                            
                                Double Lock Collar Sleeve
                        
        
                            Mounting Thread:
                            
                                1 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                114.3
                        
        
                            Base to Center Height - Millimeter:
                            
                                82.6
                        
        
                            Rolling Element:
                            
                                Sleeve Bearing
                        
        
P2B-SCU-75M-NL
        
            Description
            
            P2B-SCU-75M-NL ; POR PLLW BLOCK BALL BRNG NON-RETURNABLE
    
Part # 141052
BDI # 22269273
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                59.207
                        
        
                            Other Features:
                            
                                Single Row | Normal Duty | Wide Inner Ring
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                82.6