E-P4B-TRB-4 7/16

COMPARE

E-P4B-TRB-4 7/16

Description
E-P4B-TRB-4 7/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-4 7/16

BDI # 1355729

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row
Global Part Number GPN: 603140
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 2,163.87 / each QTY