UCP205-100D1

COMPARE

UCP205-100D1

Description
UCP205-100D1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT

NTN

Part # UCP205-100D1

BDI # 1233950

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row
Global Part Number GPN: 514629
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP204D1

COMPARE

UCP204D1

Description
UCP204D1 PILLOW BLOCK BEARING ; 20MM BORE 33.3MM BASE-CTR HGT

NTN

Part # UCP204D1

BDI # 1233939

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Global Part Number GPN: 514633
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP-3/4

COMPARE

UCP-3/4

Description
UCP-3/4 PILLOW BLOCK BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT

NTN

Part # UCP-3/4

BDI # 1234184

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.013
Other Features: Single Row
Global Part Number GPN: 514731
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY