RAK1
Description
RAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # RAK1
BDI # 1371351
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520445
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK 30 SGT
Description
YAK 30 SGT PILLOW BLK BRG UNIT ; 30MM BORE 39.7MM BASE-CTR HGT 2 HOLE
Part # YAK 30 SGT
BDI # 1375372
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520100
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK 1/2
Description
RAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # RAK 1/2
BDI # 1371339
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Other Features:
Single Row | Low Base
Global Part Number GPN:
520413
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
LAK1
Description
LAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # LAK1
BDI # 1363250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520502
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAS 1/2
Description
YAS 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-3/16" BASE-CTR HGT 2 HOLE
Part # YAS 1/2
BDI # 1375410
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.35
Other Features:
Single Row | High Base
Global Part Number GPN:
520062
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2