UCP207
Description
UCP207 PILLOW BLK BRG UNIT ; 35MM ID CAST IRON TWO-BOLT
Part # UCP207
BDI # 20353591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCP211
Description
UCP211 PILLOW BLK BRG UNIT ; 55MM BORE CAST IRON HSG
Part # UCP211
BDI # 20353617
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
UCP214
Description
UCP214 PILLOW BLK BRG UNIT ; 70MM BORE CAST IRON HSG
Part # UCP214
BDI # 21959795
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
UCP206
Description
UCP206 PILLOW BLK BRG UNIT ; 30MM ID CAST IRON TWO-BOLT
Part # UCP206
BDI # 20293667
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
UCP204
Description
UCP204 PILLOW BLK BRG UNIT ; 20MM BORE CAST IRON HSG
Part # UCP204
BDI # 20353575
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3