Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
PB22555FH
Description
PB22555FH PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 4" BASE-CTR HGT 4-HOLE
Part # 2004165
BDI # 574319
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Double Row | Double Collar
Global Part Number GPN:
517599
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
EHBS239E
Description
EHBS239E HANGER BLOCK BALL BEARING ; 2-7/16" SHAFT DIA
Part # EHBS239E
BDI # 21443815
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.875
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing