SCHB-SC-207

COMPARE

SCHB-SC-207

Description
SCHB-SC-207 HANGER BALL BEARING UNIT

DODGE

Part # 124292

BDI # 258597

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.674
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
PB22555FH

COMPARE

PB22555FH

Description
PB22555FH PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 4" BASE-CTR HGT 4-HOLE

LINKBELT

Part # 2004165

BDI # 574319

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 134.95
Other Features: Double Row | Double Collar
Global Part Number GPN: 517599
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
EHBS239E

COMPARE

EHBS239E

Description
EHBS239E HANGER BLOCK BALL BEARING ; 2-7/16" SHAFT DIA

LINKBELT

Part # EHBS239E

BDI # 21443815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.031
Other Features: Single Row | Spherical | Narrow Inner Race
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY