Page 1 of 20

Next

Compare
SEHB-46

COMPARE

SEHB-46

Description
SEHB-46 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700421

BDI # 355285

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.1
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
UCP318-56

COMPARE

UCP318-56

Description
UCP318-56 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UCP318-56

BDI # 21961853

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 96
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 117.881

Price Inventory : Available to order
Loading Price
QTY
UCP318

COMPARE

UCP318

Description
UCP318 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UCP318

BDI # 21961857

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 96
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 118

Price Inventory : Available to order
Loading Price
QTY
SEHB-47 BDZ

COMPARE

SEHB-47 BDZ

Description
SEHB-47 BDZ MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 717953

BDI # 355079

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.1
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
LSAO2 11/16

COMPARE

LSAO2 11/16

Description
LSAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 4-9/16"

TIMKEN

Part # LSAO2 11/16

BDI # 1365370

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520464
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY