SEHB-51

COMPARE

SEHB-51

Description
SEHB-51 MOUNTED HANGER BEARING

SEALMASTER

Part # 700425

BDI # 355289

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCP320

COMPARE

UCP320

Description
UCP320 PILLOW BLOCK BEARING ; 100MM BORE 2-BOLT CI HOUSING

AMI BEARINGS

Part # UCP320

BDI # 115190

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 108
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524081
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SAF 22522

COMPARE

SAF 22522

Description
SAF 22522

SKF

Part # SAF 22522

BDI # 1266421

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 165.1
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501461
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY