Page 1 of 23

Next

Compare
PPB 10

COMPARE

PPB 10

Description
PPB 10 PILLOW BLOCK BALL BEARING ; 5/8" IDX3-3/4" LGX1-1/2" WD 2-BOLT

BOSTON GEAR

Part # 34310

BDI # 167553

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Light Duty | Bronze Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.6

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 20.65

Price Inventory : Available to order
Loading Price
QTY
P2B-BASO-010

COMPARE

P2B-BASO-010

Description
P2B-BASO-010 PILLOW BLOCK BEARING

DODGE

Part # 006104

BDI # 238948

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 22.225

Price Inventory : Available to order
Loading Price
QTY
CRSTF-PN31

COMPARE

CRSTF-PN31

Description
CRSTF-PN31 TAKE-UP BEARING ; NON-RETURNABLE

SEALMASTER

Part # 711327

BDI # 357305

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.625
Housing Material: Fluoropolymer Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 117.475
Other Features: Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style: Unit Only
Nominal Bolt Center to Center - Inch: 4.625
Number of Mounting Holes: Take Up Bearing Only

Price Inventory : Available to order
Loading Price
QTY
AELPP203-011

COMPARE

AELPP203-011

Description
AELPP203-011 COMPLETE BEARING UNIT

NTN

Part # AELPP203-011

BDI # 17146513

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.6
Other Features: Single Row | Light Duty | Has Trash Guard
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.7

Housing Material: Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 22.225

Price Inventory : Available to order
Loading Price
QTY
RPB 1/2

COMPARE

RPB 1/2

Description
RPB 1/2 PILLOW BLK BRG UNIT

TIMKEN

Part # RPB 1/2

BDI # 1371741

Features

Inch - Metric: Inch
Other Features: Single Row | Light Duty
Global Part Number GPN: 520300
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.7

Housing Material: Zinc Coated Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 22.225

Price Inventory : Available to order
Loading Price
QTY