TAA30SN60K280SO
Description
TAA30SN60K280SO PILLOW BLOCK BRG ; NON-RETURNABLE
Part # TAA30SN60K280SO
BDI # 22085874
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
287
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
280
TAA31SN56K260SO
Description
TAA31SN56K260SO PILLOW BLK SPH RLR BRG ; NON-RETURNABLE
Part # TAA31SN56K260SO
BDI # 22085894
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
275
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
280
03BCP615EXAT
Description
COP.03BCP615EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-15/16"
Part # 03BCP615EXAT
BDI # 24715624
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
178
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
279.4
03BCP700GRAT
Description
COP.03BCP700GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7"
Part # 03BCP700GRAT
BDI # 24715630
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
178
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
279.4
03BCP615GRAT
Description
COP.03BCP615GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-15/16"
Part # 03BCP615GRAT
BDI # 24715626
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
178
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
279.4