TAA30SN60K280SO
Description
TAA30SN60K280SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN60K280SO
BDI # 22085874
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
287
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
280
TAA31SN56K260SO
Description
TAA31SN56K260SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA31SN56K260SO
BDI # 22085894
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
275
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
280
03BCP180MEXAT
Description
03BCP180MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 180MM
Part # 03BCP180MEXAT
BDI # 24715524
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
178
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
279
03BCP180MGRAT
Description
03BCP180MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 180MM
Part # 03BCP180MGRAT
BDI # 24715526
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
178
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
279
03BCP615GRAT
Description
03BCP615GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-15/16"
Part # 03BCP615GRAT
BDI # 24715626
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
178
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
279.4