KHP206

COMPARE

KHP206

Description
KHP206 PILLOW BLOCK BEARING ; 30MM ID

AMI BEARINGS

Part # KHP206

BDI # 102433

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 35.7
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY
UEP207-23

COMPARE

UEP207-23

Description
UEP207-23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UEP207-23

BDI # 121057

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.9
Other Features: Single Row | Accu-Lok Collar Locking
Global Part Number GPN: 523648
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP210-31

COMPARE

UCP210-31

Description
UCP210-31 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP210-31

BDI # 114697

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Global Part Number GPN: 524241
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY