UCP212-207D1
Description
UCP212-207D1 PILLOW BLOCK BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HT
Part # UCP212-207D1
BDI # 1234114
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
514583
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
C-SPW2215-207N1
Description
C-SPW2215-207N1 PILLOW BLOCK BEARING
Part # C-SPW2215-207N1
BDI # 1216395
Features
Inch - Metric:
Inch
Other Features:
Double Row | Heavy Duty | 2 Open End Cover
Global Part Number GPN:
514837
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
SPAW2211-200N1
Description
SPAW2211-200N1 PILLOW BLOCK BEARING ; 2" 2B
Part # SPAW2211-200N1
BDI # 1230540
Features
Inch - Metric:
Inch
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
Rolling Element:
Spherical Roller Bearing
UCPX12-207D1
Description
UCPX12-207D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCPX12-207D1
BDI # 1234699
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
514662
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2