Page 1 of 3

Next

Compare
RAS1 1/4

COMPARE

RAS1 1/4

Description
RAS1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAS1 1/4

BDI # 1371455

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | High Base
Global Part Number GPN: 520356
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VAK1 1/4

COMPARE

VAK1 1/4

Description
VAK1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK1 1/4

BDI # 1374425

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | Low Base
Global Part Number GPN: 520178
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RAS1 3/16

COMPARE

RAS1 3/16

Description
RAS1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-11/16" BASE-CTR 2 HOLE

TIMKEN

Part # RAS1 3/16

BDI # 1371464

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | High Base
Global Part Number GPN: 520348
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SAS1 7/16

COMPARE

SAS1 7/16

Description
SAS1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1 7/16

BDI # 1372546

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Other Features: Single Row | High Base
Global Part Number GPN: 520212
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RAS1 7/16

COMPARE

RAS1 7/16

Description
RAS1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAS1 7/16

BDI # 1371473

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | High Base
Global Part Number GPN: 520339
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY