PBE920X 1 1/2

COMPARE

PBE920X 1 1/2

Description
PBE920X 1 1/2 PILLOW BLOCK BEARING UNIT ; ROLLER

BROWNING

Part # 730004

BDI # 310628

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 22285
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-S2-107LE

COMPARE

P2B-S2-107LE

Description
P2B-S2-107LE PILLOW BLOCK BEARING

DODGE

Part # 070342

BDI # 247119

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 64.3
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521565
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PB22431H

COMPARE

PB22431H

Description
PB22431H PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2003905

BDI # 575271

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Double Row | Single Collar
Global Part Number GPN: 517763
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.6
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MPHU239N

COMPARE

MPHU239N

Description
MPHU239N PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA

LINKBELT

Part # 2021512

BDI # 577104

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 68.275
Other Features: Single Row | Single Collar
Global Part Number GPN: 517831
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2U327

COMPARE

P2U327

Description
P2-U327 PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2010427

BDI # 582220

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.888
Other Features: Single Row | Single Collar | Heavy Duty | High Base
Global Part Number GPN: 245495
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY