Page 1 of 25

Next

Compare
P2B-SXRB-115-FF

COMPARE

P2B-SXRB-115-FF

Description
P2B-SXRB-115-FF; 068206 ; POR PILLOW BLK BALL BRG NON RETURNABLE

DODGE

Part # P2B-SXRB-115-FF

BDI # 246322

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Global Part Number GPN: 500112
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-SCB-115-HT MOD

COMPARE

P2B-SCB-115-HT MOD

Description
P2B-SCB-115-HT MOD; 052532 ; PILLOW BLK BRG NON RETURNABLE

DODGE

Part # P2B-SCB-115-HT MOD

BDI # 245009

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Low Base | High Temperature
Global Part Number GPN: 500171
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-LTB10-200

COMPARE

P2B-LTB10-200

Description
P2B-LTB10-200; 032986 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P2B-LTB10-200

BDI # 242211

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Other Features: Solid Lube Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 55.575

Price Inventory : Available to order
Loading Price
QTY
NPL-32R RM

COMPARE

NPL-32R RM

Description
NPL-32R RM ; POR NON RETURNABLE

SEALMASTER

Part # NPL-32R RM

BDI # 348792

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Low Base | Reduced Diameter Insert
Global Part Number GPN: 515196
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UELPL-1.15/16

COMPARE

UELPL-1.15/16

Description
UELPL-1.15/16 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE

NTN

Part # UELPL-1.15/16

BDI # 1235506

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Global Part Number GPN: 514466
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY