Page 1 of 31

Next

Compare
PA327

COMPARE

PA327

Description
PA327 PILLOW BLOCK BEARING ; 1-11/16" SHAFT DIA

LINKBELT

Part # 10414016

BDI # 21443881

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 73.025

Price Inventory : In stock
Loading Price
QTY
UCHB208-108D1

COMPARE

UCHB208-108D1

Description
UCHB208-108D1 HANGER BEARING UNIT

NTN

Part # UCHB208-108D1

BDI # 1233823

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 96.037
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-23

COMPARE

SCHB-23

Description
SCHB-23 MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE

SEALMASTER

Part # 700356

BDI # 355014

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-23C

COMPARE

SCHB-23C

Description
SCHB-23C MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 703350

BDI # 355015

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-208

COMPARE

SEHB-208

Description
SEHB-208 MOUNTED HANGER BEARING ; NON-RETURNABLE 40MM BORE

SEALMASTER

Part # 709982

BDI # 355254

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.3
Base to Center Height - Millimeter: 73
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY