Page 1 of 8

Next

Compare
UKP310D1

COMPARE

UKP310D1

Description
UKP310D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UKP310D1

BDI # 1236360

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
SCHB-SCED-107

COMPARE

SCHB-SCED-107

Description
SCHB-SCED-107 HANGER BALL BRG ; NON RETURNABLE

DODGE

Part # SCHB-SCED-107

BDI # 22270047

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UELP310-115D1

COMPARE

UELP310-115D1

Description
UELP310-115D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UELP310-115D1

BDI # 17761616

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.6
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
P2B-DIAH-115R MOD;050694

COMPARE

P2B-DIAH-115R MOD;050694

Description
P2B-DIAH-115R MOD ; 050694 PB BRG, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)

DODGE

Part # 050694

BDI # 27297085

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 73.152

Price Inventory : Available to order
Loading Price
QTY
UCP310

COMPARE

UCP310

Description
UCP310 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP310

BDI # 21959149

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 61
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY