Page 1 of 3

Next

Compare
PU335

COMPARE

PU335

Description
P-U335 PILLOW BLOCK BALL BEARING ; 2-3/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2010495

BDI # 578002

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Single Collar | Heavy Duty
Global Part Number GPN: 516499
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-IP-300L

COMPARE

P2B-IP-300L

Description
P2B-IP-300L PILLOW BLOCK BEARING

DODGE

Part # 069476

BDI # 246552

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Global Part Number GPN: 522154
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-207

COMPARE

SCHB-SC-207

Description
SCHB-SC-207 HANGER BALL BEARING UNIT

DODGE

Part # 124292

BDI # 258597

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.674
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
01EBCP55MEXAT

COMPARE

01EBCP55MEXAT

Description
COP.01EBCP55MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MD 55MM SHAFT EXPN TYPE

COOPER BEARING

Part # COP.01EBCP55MEXAT

BDI # 21483093

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.7
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.2

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 80

Price Inventory : Available to order
Loading Price
QTY
ZAF6215

COMPARE

ZAF6215

Description
ZAF6215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE

REXNORD

Part # 7572107

BDI # 18147451

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 115.09
Other Features: Double Row
Global Part Number GPN: 502287
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY