01E BCP 207 GR AT/C
Description
COP.01EBCP207GRAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01EBCP207GRAT/C
BDI # 24968388
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
01EBCP70MEXAT
Description
COP.01EBCP70MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MED DUTY 70MM
Part # COP.01EBCP70MEXAT
BDI # 17115951
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
114
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
01E BCP 307 EX AT/C
Description
COP.01EBCP307EXAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01EBCP307EXAT/C
BDI # 24968398
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
01E BCP 203 EX AT/C
Description
COP.01EBCP203EXAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01EBCP203EXAT/C
BDI # 24968378
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
02BCPM215GRAT
Description
COP.02BCPM215GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 2-15/16"
Part # COP.02BCPM215GRAT
BDI # 19081936
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Single Row | Heavy Duty | M-line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
96.85