QF1AO7-56-LK
Description
QF1AO7-56-LK PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # QF1AO7-56-LK
BDI # 20882907
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
4Y8AI8-32FX
Description
4Y8AI8-32FX HANGER BALL BEARING ; 100MM OD 304/316 SS
Part # 4Y8AI8-32FX
BDI # 20878343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
127
Base to Center Height - Millimeter:
87.376
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Other Features:
Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
QF10AL9-2-15/16
Description
QF10AL9-2-15/16 PILLOW BLOCK BEARING
Part # QF10AL9-2-15/16
BDI # 20873343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Other Features:
Low Backing Height | Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Stainless Steel
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
QF1AO7-55-LKHTE
Description
QF1AO7-55-LKHTE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # QF1AO7-55-LKHTE
BDI # 20882903
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Black Bearing Finish | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6