Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
165.1
Base to Center Height - Millimeter:
117.475
Rolling Element:
Ball Bearing
RPB 307-2
Description
RPB 307-2 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # 550225
BDI # 351716
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12489
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
USRBF5000A-215
Description
USRBF5000A-215 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737566
BDI # 334192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
113.894
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
82.55
USRB5000E-315
Description
USRB5000E-315 PILLOW BLOCK BEARING ; USRB 5000 COLLAR MOUNT INSERT
Part # 737136
BDI # 334717
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
MP-47C
Description
MP-47C PILLOW BLOCK BEARING UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR 2 HOLE
Part # 704220
BDI # 352981
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row
Global Part Number GPN:
6256
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2