RAO2 11/16
Description
RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE
Part # RAO2 11/16
BDI # 1425584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520366
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Other Features:
Double Row | 65 Deg Springlok Collar With 2 Set Screw
Global Part Number GPN:
521529
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MP-51
Description
MP-51 PILLOW BLOCK BEARING UNIT ; 3-3/16" BORE 4" BASE-CTR 2 HOLE
Part # 701883
BDI # 356073
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row
Global Part Number GPN:
6261
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
LSAO2 3/16
Description
LSAO2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # LSAO2 3/16
BDI # 1365372
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520462
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P4BE 307-SRB-CLH
Description
P4BE 307-SRB-CLH PILLOW BLOCK RLR BRG ; NON-RETURNABLE
Part # P4BE 307-SRB-CLH
BDI # 24431203
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.781
Other Features:
Double Row | Con Centra Sleeve
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Stepped Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
95