Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.152
Other Features:
UHMW White Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
NA1GL7-48-LK
Description
NA1GL7-48-LK PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GL7-48-LK
BDI # 20882771
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.152
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
NA8AH7-50M-LK
Description
NA8AH7-50M-LK HANGER BEARING ; 90MM OD
Part # NA8AH7-50M-LK
BDI # 22529618
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56.642
Other Features:
Poly-Round Bearing | With Double Lock Locking Sleeve
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114.3
Base to Center Height - Millimeter:
82.6
Rolling Element:
Sleeve Bearing
NA1AM7-47-LK
Description
NA1AM7-47-LK PILLOW BLOCK BEARING ; STD BACKING HEIGHT
Part # NA1AM7-47-LK
BDI # 20882741
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.502
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Other Features:
Poly-Round Bearing | With Double Lock Locking Sleeve
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114.3
Base to Center Height - Millimeter:
82.55
Rolling Element:
Sleeve Bearing