Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Global Part Number GPN:
522154
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
01EBCP55MEXAT
Description
COP.01EBCP55MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MD 55MM SHAFT EXPN TYPE
Part # COP.01EBCP55MEXAT
BDI # 21483093
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.7
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
EHBS231E 1 15/16 HANGERBLK BALL BRG
Description
EHBS231E HANGER BLOCK BALL BEARING ; 1-15/16" MOUNTED SETSCREW LOCKING
Part # EHBS231E 1 15/16 HANGERBLK BALL BRG
BDI # 21853646
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Exxon Ronex MP Std Lubricant
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing