Page 1 of 3

Next

Compare
UCHB209-112D1

COMPARE

UCHB209-112D1

Description
UCHB209-112D1 HANGER BEARING UNIT

NTN

Part # UCHB209-112D1

BDI # 1233826

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.144
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHA209

COMPARE

UCHA209

Description
UCHA209 HANGER BLOCK UNIT

FYH

Part # UCHA209

BDI # 17916558

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 108
Base to Center Height - Millimeter: 82
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UEECH209NP

COMPARE

UEECH209NP

Description
UEECH209NP HANGER BEARING ; 45MM ID

AMI BEARINGS

Part # UEECH209NP

BDI # 119176

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50.2
Other Features: Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 108
Base to Center Height - Millimeter: 82
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UEECH209

COMPARE

UEECH209

Description
UEECH209 HANGER BEARING ; 45MM ID

AMI BEARINGS

Part # UEECH209

BDI # 119147

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50.2
Other Features: Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 108
Base to Center Height - Millimeter: 82
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH209NP

COMPARE

UCECH209NP

Description
UCECH209NP HANGER BEARING ; 45MM ID

AMI BEARINGS

Part # UCECH209NP

BDI # 107776

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 108
Base to Center Height - Millimeter: 82
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY