Page 1 of 4

Next

Compare
UCHB212-207D1

COMPARE

UCHB212-207D1

Description
UCHB212-207D1 HANGER BEARING UNIT

NTN

Part # UCHB212-207D1

BDI # 1233831

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.088
Base to Center Height - Millimeter: 102
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB212D1

COMPARE

UCHB212D1

Description
UCHB212D1 COMPLETE BEARING UNIT

NTN

Part # UCHB212D1

BDI # 1233832

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142
Base to Center Height - Millimeter: 102
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB212-204D1

COMPARE

UCHB212-204D1

Description
UCHB212-204D1 COMPLETE BEARING UNIT

NTN

Part # UCHB212-204D1

BDI # 17150857

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.088
Base to Center Height - Millimeter: 102
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH212NP

COMPARE

MUCECH212NP

Description
MUCECH212NP HANGER BEARING ; 60MM ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH212NP

BDI # 103149

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 143
Base to Center Height - Millimeter: 102
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH211

COMPARE

UCECH211

Description
UCECH211 HANGER BEARING ; 55MM ID

AMI BEARINGS

Part # UCECH211

BDI # 107729

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 143
Base to Center Height - Millimeter: 102
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY