03BCP100MEXAT
Description
03BCP100MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 100MM
Part # 03BCP100MEXAT
BDI # 24715480
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
191
03BCP100MGRAT
Description
03BCP100MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 100MM
Part # 03BCP100MGRAT
BDI # 24715482
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
191