03BCP315EXAT
        
            Description
            
            03BCP315EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 3-15/16"
    
Part # 03BCP315EXAT
BDI # 24715556
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                17.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                191.287
                        
        
03BCP315GRAT
        
            Description
            
            03BCP315GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 3-15/16"
    
Part # 03BCP315GRAT
BDI # 24715558
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                136
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                17.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                191.287
                        
        
03BCP400EXAT
        
            Description
            
            COP.03BCP400EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 4"
    
Part # 03BCP400EXAT
BDI # 24715568
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                135.966
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                17.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                191.287
                        
        
03BCP400GRAT
        
            Description
            
            COP.03BCP400GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 4"
    
Part # 03BCP400GRAT
BDI # 24715570
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                135.966
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                17.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                191.287