03BCP300MEXAT
Description
COP.03BCP300MEXAT PILLOW BLOCK UNIT ; POR NON-RETURNABLE
Part # 03BCP300MEXAT
BDI # 24715552
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457
03BCP300MGRAT
Description
COP.03BCP300MGRAT PILLOW BLOCK UNIT ; POR NON-RETURNABLE
Part # 03BCP300MGRAT
BDI # 24715554
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457