SUCSP207-23-IP69K/F
Description
SUCSP207-23-IP69K/F PILLOW BLOCK BEARING ; 1-7/16IN BORE SS LOCKING
Part # SUCSP207-23-IP69K/F
BDI # 27640903
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.625