SUCSP208-24-IP69K/FVSL613
Description
SUCSP208-24-IP69K/FVSL613 PILLOW BLK BRG ; 1 1/2" BORE SS LOCKING
Part # SUCSP208-24-IP69K/FVSL613
BDI # 27640573
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Standard Duty | Food Grade Solid Lubricant | Hygienic Mounted
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.225